
€14.75/ pieceexcl. VAT
€17.85incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.75 | - |
10+ | €12.47 | 15.45% |
25+ | €11.12 | 24.66% |
50+ | €10.21 | 30.78% |
100+ | €9.53 | 35.42% |
250+ | €9.07 | 38.51% |
500+ | €8.63 | 41.53% |
1000+ | €8.39 | 43.14% |
2500+ | €8.17 | 44.62% |
5000+ | €7.93 | 46.23% |
10000+ | €7.72 | 47.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 032/040 X 30 - 048 X 4 |
Shaft diameter | 32 mm |
Outer Diameter | 40 mm |
Width | 30 mm |
Flange diameter | 48 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 32 mm |
D | 40 mm |
D1 | 48 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |