
€13.14/ pieceexcl. VAT
€15.90incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.14 | - |
10+ | €11.12 | 15.40% |
25+ | €9.91 | 24.58% |
50+ | €9.10 | 30.73% |
100+ | €8.48 | 35.43% |
250+ | €8.07 | 38.54% |
500+ | €7.68 | 41.58% |
1000+ | €7.49 | 43.02% |
2500+ | €7.27 | 44.69% |
5000+ | €7.08 | 46.13% |
10000+ | €6.87 | 47.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 032/040 X 25 - 048 X 4 |
Shaft diameter | 32 mm |
Outer Diameter | 40 mm |
Width | 25 mm |
Flange diameter | 48 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 32 mm |
D | 40 mm |
D1 | 48 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |