
€11.29/ pieceexcl. VAT
€13.66incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.29 | - |
10+ | €9.55 | 15.40% |
25+ | €8.50 | 24.66% |
50+ | €7.82 | 30.72% |
100+ | €7.30 | 35.35% |
250+ | €6.94 | 38.55% |
500+ | €6.58 | 41.67% |
1000+ | €6.41 | 43.18% |
2500+ | €6.25 | 44.61% |
5000+ | €6.08 | 46.13% |
10000+ | €5.89 | 47.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 032/040 X 20 - 048 X 4 |
Shaft diameter | 32 mm |
Outer Diameter | 40 mm |
Width | 20 mm |
Flange diameter | 48 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 32 mm |
D | 40 mm |
D1 | 48 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |