
€11.67/ pieceexcl. VAT
€14.12incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.67 | - |
10+ | €9.86 | 15.47% |
25+ | €8.79 | 24.67% |
50+ | €8.07 | 30.78% |
100+ | €7.53 | 35.42% |
250+ | €7.17 | 38.52% |
500+ | €6.82 | 41.53% |
1000+ | €6.63 | 43.16% |
2500+ | €6.46 | 44.63% |
5000+ | €6.27 | 46.25% |
10000+ | €6.11 | 47.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 032/038 X 32 - 044 X 3 |
Shaft diameter | 32 mm |
Outer Diameter | 38 mm |
Width | 32 mm |
Flange diameter | 44 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 32 mm |
D | 38 mm |
D1 | 44 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |