
€9.77/ pieceexcl. VAT
€11.82incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.77 | - |
10+ | €8.27 | 15.37% |
25+ | €7.36 | 24.61% |
50+ | €6.77 | 30.64% |
100+ | €6.32 | 35.31% |
250+ | €6.01 | 38.42% |
500+ | €5.73 | 41.34% |
1000+ | €5.56 | 43.09% |
2500+ | €5.42 | 44.55% |
5000+ | €5.27 | 46.01% |
10000+ | €5.11 | 47.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 032/038 X 25 - 044 X 3 |
Shaft diameter | 32 mm |
Outer Diameter | 38 mm |
Width | 25 mm |
Flange diameter | 44 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 32 mm |
D | 38 mm |
D1 | 44 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |