
€21.83/ pieceexcl. VAT
€26.41incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.83 | - |
10+ | €18.48 | 15.36% |
25+ | €16.46 | 24.59% |
50+ | €15.11 | 30.81% |
100+ | €14.11 | 35.38% |
250+ | €13.44 | 38.42% |
500+ | €12.76 | 41.56% |
1000+ | €12.43 | 43.08% |
2500+ | €12.09 | 44.60% |
5000+ | €11.76 | 46.13% |
10000+ | €11.43 | 47.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 030/040 X 40 - 048 X 4 |
Shaft diameter | 30 mm |
Outer Diameter | 40 mm |
Width | 40 mm |
Flange diameter | 48 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 30 mm |
D | 40 mm |
D1 | 48 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |