Flanged bushing, SBK Series, Sinterbronze Outer sheath, 30 mm Shaft Dia., 46 mm Flange Dia., 4 mm Flange Thk., 38 mm Outside Dia., 25 mm WD

  • ERIKS:12441549
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€12.54/ pieceexcl. VAT

€15.17incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.54

-

10+

€10.62

15.30%

25+

€9.45

24.62%

50+

€8.67

30.83%

100+

€8.10

35.38%

250+

€7.72

38.41%

500+

€7.34

41.44%

1000+

€7.13

43.18%

2500+

€6.94

44.70%

5000+

€6.75

46.21%

10000+

€6.56

47.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 030/038 X 25 - 046 X 4
Shaft diameter
30 mm
Outer Diameter
38 mm
Width
25 mm
Flange diameter
46 mm
Flange thickness
4 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
30 mm
D
38 mm
D1
46 mm
B
4 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance