
€10.81/ pieceexcl. VAT
€13.08incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.81 | - |
10+ | €9.15 | 15.38% |
25+ | €8.15 | 24.60% |
50+ | €7.49 | 30.76% |
100+ | €6.98 | 35.41% |
250+ | €6.65 | 38.49% |
500+ | €6.32 | 41.56% |
1000+ | €6.16 | 43.06% |
2500+ | €5.99 | 44.64% |
5000+ | €5.82 | 46.13% |
10000+ | €5.65 | 47.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 030/038 X 20 - 046 X 4 |
Shaft diameter | 30 mm |
Outer Diameter | 38 mm |
Width | 20 mm |
Flange diameter | 46 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 30 mm |
D | 38 mm |
D1 | 46 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |