
€1.57/ pieceexcl. VAT
€1.90incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.57 | - |
10+ | €1.33 | 15.15% |
25+ | €1.17 | 25.45% |
50+ | €1.07 | 31.52% |
100+ | €1.00 | 36.36% |
250+ | €0.95 | 39.39% |
500+ | €0.90 | 42.42% |
1000+ | €0.88 | 43.64% |
2500+ | €0.86 | 45.45% |
5000+ | €0.84 | 46.67% |
10000+ | €0.81 | 48.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 003/006 X 10 - 009 X 1.5 |
Shaft diameter | 3 mm |
Outer Diameter | 6 mm |
Width | 10 mm |
Flange diameter | 9 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 3 mm |
D | 6 mm |
D1 | 9 mm |
B | 1.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |