Flanged bushing, SBK Series, Sinterbronze Outer sheath, 3 mm Shaft Dia., 9 mm Flange Dia., 1.5 mm Flange Thk., 6 mm Outside Dia., 6 mm WD

  • ERIKS:12441363
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€1.47/ pieceexcl. VAT

€1.78incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.47

-

10+

€1.26

14.19%

25+

€1.12

23.87%

50+

€1.03

30.32%

100+

€0.95

35.48%

250+

€0.90

38.71%

500+

€0.86

41.94%

1000+

€0.86

41.94%

2500+

€0.84

43.23%

5000+

€0.81

45.16%

10000+

€0.79

46.45%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 003/006 X 06 - 009 X 1.5
Shaft diameter
3 mm
Outer Diameter
6 mm
Width
6 mm
Flange diameter
9 mm
Flange thickness
1.5 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
3 mm
D
6 mm
D1
9 mm
B
1.5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance