Flanged bushing, SBK Series, Sinterbronze Outer sheath, 3 mm Shaft Dia., 8 mm Flange Dia., 1.5 mm Flange Thk., 5 mm Outside Dia., 4 mm WD

  • ERIKS:12441360
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€1.43/ pieceexcl. VAT

€1.73incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.43

-

10+

€1.22

14.67%

25+

€1.07

24.67%

50+

€0.98

31.33%

100+

€0.93

34.67%

250+

€0.88

38.00%

500+

€0.84

41.33%

1000+

€0.81

43.33%

2500+

€0.79

44.67%

10000+

€0.74

48.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 003/005 X 04 - 008 X 1.5
Shaft diameter
3 mm
Outer Diameter
5 mm
Width
4 mm
Flange diameter
8 mm
Flange thickness
1.5 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
3 mm
D
5 mm
D1
8 mm
B
1.5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance