
€16.61/ pieceexcl. VAT
€20.10incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.61 | - |
10+ | €14.06 | 15.33% |
25+ | €12.52 | 24.60% |
50+ | €11.50 | 30.78% |
100+ | €10.74 | 35.35% |
250+ | €10.21 | 38.50% |
500+ | €9.72 | 41.48% |
1000+ | €9.45 | 43.08% |
2500+ | €9.20 | 44.62% |
5000+ | €8.96 | 46.05% |
10000+ | €8.69 | 47.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 028/036 X 40 - 044 X 4 |
Shaft diameter | 28 mm |
Outer Diameter | 36 mm |
Width | 40 mm |
Flange diameter | 44 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 28 mm |
D | 36 mm |
D1 | 44 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |