
€13.54/ pieceexcl. VAT
€16.38incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.54 | - |
10+ | €11.45 | 15.44% |
25+ | €10.21 | 24.56% |
50+ | €9.39 | 30.67% |
100+ | €8.74 | 35.44% |
250+ | €8.34 | 38.39% |
500+ | €7.91 | 41.54% |
1000+ | €7.70 | 43.16% |
2500+ | €7.51 | 44.56% |
5000+ | €7.30 | 46.11% |
10000+ | €7.08 | 47.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 028/036 X 30 - 044 X 4 |
Shaft diameter | 28 mm |
Outer Diameter | 36 mm |
Width | 30 mm |
Flange diameter | 44 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 28 mm |
D | 36 mm |
D1 | 44 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |