
€12.92/ pieceexcl. VAT
€15.63incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.92 | - |
10+ | €10.93 | 15.44% |
25+ | €9.74 | 24.63% |
50+ | €8.96 | 30.66% |
100+ | €8.36 | 35.29% |
250+ | €7.96 | 38.38% |
500+ | €7.55 | 41.54% |
1000+ | €7.36 | 43.01% |
2500+ | €7.15 | 44.63% |
5000+ | €6.96 | 46.10% |
10000+ | €6.77 | 47.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 028/036 X 28 - 044 X 4 |
Shaft diameter | 28 mm |
Outer Diameter | 36 mm |
Width | 28 mm |
Flange diameter | 44 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 28 mm |
D | 36 mm |
D1 | 44 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |