
€11.92/ pieceexcl. VAT
€14.42incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.92 | - |
10+ | €10.10 | 15.30% |
25+ | €9.01 | 24.46% |
50+ | €8.27 | 30.68% |
100+ | €7.72 | 35.22% |
250+ | €7.34 | 38.41% |
500+ | €6.98 | 41.43% |
1000+ | €6.79 | 43.03% |
2500+ | €6.60 | 44.62% |
5000+ | €6.44 | 45.98% |
10000+ | €6.25 | 47.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 028/036 X 25 - 044 X 4 |
Shaft diameter | 28 mm |
Outer Diameter | 36 mm |
Width | 25 mm |
Flange diameter | 44 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 28 mm |
D | 36 mm |
D1 | 44 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |