
€10.97/ pieceexcl. VAT
€13.27incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.97 | - |
10+ | €9.29 | 15.32% |
25+ | €8.27 | 24.68% |
50+ | €7.60 | 30.74% |
100+ | €7.11 | 35.24% |
250+ | €6.75 | 38.53% |
500+ | €6.41 | 41.56% |
1000+ | €6.25 | 43.03% |
2500+ | €6.08 | 44.59% |
5000+ | €5.92 | 46.06% |
10000+ | €5.75 | 47.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 028/036 X 22 - 044 X 4 |
Shaft diameter | 28 mm |
Outer Diameter | 36 mm |
Width | 22 mm |
Flange diameter | 44 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 28 mm |
D | 36 mm |
D1 | 44 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |