
€9.72/ pieceexcl. VAT
€11.76incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.72 | - |
10+ | €8.22 | 15.44% |
25+ | €7.32 | 24.73% |
50+ | €6.73 | 30.79% |
100+ | €6.27 | 35.48% |
250+ | €5.99 | 38.42% |
500+ | €5.68 | 41.54% |
1000+ | €5.54 | 43.01% |
2500+ | €5.37 | 44.77% |
5000+ | €5.23 | 46.24% |
10000+ | €5.08 | 47.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 028/033 X 36 - 038 X 2.5 |
Shaft diameter | 28 mm |
Outer Diameter | 33 mm |
Width | 36 mm |
Flange diameter | 38 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 28 mm |
D | 33 mm |
D1 | 38 mm |
B | 2.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |