Flanged bushing, SBK Series, Sinterbronze Outer sheath, 28 mm Shaft Dia., 38 mm Flange Dia., 2.5 mm Flange Thk., 33 mm Outside Dia., 22 mm WD

  • ERIKS:12441540
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€7.30/ pieceexcl. VAT

€8.83incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.30

-

10+

€6.18

15.36%

25+

€5.51

24.48%

50+

€5.06

30.60%

100+

€4.73

35.16%

250+

€4.49

38.41%

500+

€4.28

41.41%

1000+

€4.16

42.97%

2500+

€4.04

44.66%

5000+

€3.94

45.96%

10000+

€3.83

47.53%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 028/033 X 22 - 038 X 2.5
Shaft diameter
28 mm
Outer Diameter
33 mm
Width
22 mm
Flange diameter
38 mm
Flange thickness
2.5 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
28 mm
D
33 mm
D1
38 mm
B
2.5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance