
€15.94/ pieceexcl. VAT
€19.29incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.94 | - |
10+ | €13.49 | 15.38% |
25+ | €12.02 | 24.61% |
50+ | €11.05 | 30.69% |
100+ | €10.31 | 35.34% |
250+ | €9.81 | 38.44% |
500+ | €9.34 | 41.42% |
1000+ | €9.07 | 43.09% |
2500+ | €8.84 | 44.58% |
5000+ | €8.60 | 46.07% |
10000+ | €8.34 | 47.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 025/035 X 30 - 045 X 5 |
Shaft diameter | 25 mm |
Outer Diameter | 35 mm |
Width | 30 mm |
Flange diameter | 45 mm |
Flange thickness | 5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 25 mm |
D | 35 mm |
D1 | 45 mm |
B | 5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |