
€12.54/ pieceexcl. VAT
€15.17incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.54 | - |
10+ | €10.62 | 15.30% |
25+ | €9.45 | 24.62% |
50+ | €8.67 | 30.83% |
100+ | €8.10 | 35.38% |
250+ | €7.72 | 38.41% |
500+ | €7.34 | 41.44% |
1000+ | €7.13 | 43.18% |
2500+ | €6.94 | 44.70% |
5000+ | €6.75 | 46.21% |
10000+ | €6.56 | 47.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 025/032 X 35 - 040 X 4 |
Shaft diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 35 mm |
Flange diameter | 40 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 25 mm |
D | 32 mm |
D1 | 40 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |