
€11.26/ pieceexcl. VAT
€13.62incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.26 | - |
10+ | €9.53 | 15.36% |
25+ | €8.48 | 24.64% |
50+ | €7.79 | 30.80% |
100+ | €7.27 | 35.44% |
250+ | €6.94 | 38.40% |
500+ | €6.58 | 41.52% |
1000+ | €6.41 | 43.04% |
2500+ | €6.22 | 44.73% |
5000+ | €6.06 | 46.16% |
10000+ | €5.89 | 47.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 025/032 X 30 - 040 X 4 |
Shaft diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 30 mm |
Flange diameter | 40 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 25 mm |
D | 32 mm |
D1 | 40 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |