
€10.00/ pieceexcl. VAT
€12.10incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.00 | - |
10+ | €8.46 | 15.48% |
25+ | €7.53 | 24.69% |
50+ | €6.92 | 30.86% |
100+ | €6.46 | 35.42% |
250+ | €6.16 | 38.46% |
500+ | €5.84 | 41.60% |
1000+ | €5.68 | 43.21% |
2500+ | €5.54 | 44.63% |
5000+ | €5.37 | 46.34% |
10000+ | €5.23 | 47.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 025/032 X 25 - 040 X 4 |
Shaft diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 25 mm |
Flange diameter | 40 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 25 mm |
D | 32 mm |
D1 | 40 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |