
€11.40/ pieceexcl. VAT
€13.79incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.40 | - |
10+ | €9.64 | 15.42% |
25+ | €8.60 | 24.58% |
50+ | €7.89 | 30.83% |
100+ | €7.36 | 35.42% |
250+ | €7.01 | 38.50% |
500+ | €6.65 | 41.67% |
1000+ | €6.49 | 43.08% |
2500+ | €6.32 | 44.58% |
5000+ | €6.13 | 46.25% |
10000+ | €5.97 | 47.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 025/032 X 32 - 039 X 3.5 |
Shaft diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 32 mm |
Flange diameter | 39 mm |
Flange thickness | 3.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 25 mm |
D | 32 mm |
D1 | 39 mm |
B | 3.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |