
€8.58/ pieceexcl. VAT
€10.38incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.58 | - |
10+ | €7.27 | 15.28% |
25+ | €6.46 | 24.70% |
50+ | €5.94 | 30.79% |
100+ | €5.56 | 35.22% |
250+ | €5.27 | 38.54% |
500+ | €5.02 | 41.53% |
1000+ | €4.89 | 42.97% |
2500+ | €4.75 | 44.63% |
5000+ | €4.64 | 45.96% |
10000+ | €4.49 | 47.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 025/030 X 32 - 035 X 2.5 |
Shaft diameter | 25 mm |
Outer Diameter | 30 mm |
Width | 32 mm |
Flange diameter | 35 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 25 mm |
D | 30 mm |
D1 | 35 mm |
B | 2.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |