Flanged bushing, SBK Series, Sinterbronze Outer sheath, 25 mm Shaft Dia., 35 mm Flange Dia., 2.5 mm Flange Thk., 30 mm Outside Dia., 25 mm WD

  • ERIKS:12441525
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€7.36/ pieceexcl. VAT

€8.91incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.36

-

10+

€6.22

15.48%

25+

€5.56

24.52%

50+

€5.11

30.58%

100+

€4.75

35.48%

250+

€4.54

38.32%

500+

€4.30

41.55%

1000+

€4.18

43.23%

2500+

€4.09

44.52%

5000+

€3.97

46.06%

10000+

€3.85

47.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 025/030 X 25 - 035 X 2.5
Shaft diameter
25 mm
Outer Diameter
30 mm
Width
25 mm
Flange diameter
35 mm
Flange thickness
2.5 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
25 mm
D
30 mm
D1
35 mm
B
2.5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance