
€11.35/ pieceexcl. VAT
€13.73incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.35 | - |
10+ | €9.62 | 15.23% |
25+ | €8.58 | 24.44% |
50+ | €7.87 | 30.71% |
100+ | €7.34 | 35.31% |
250+ | €6.98 | 38.49% |
500+ | €6.65 | 41.42% |
1000+ | €6.46 | 43.10% |
2500+ | €6.30 | 44.52% |
5000+ | €6.13 | 46.03% |
10000+ | €5.94 | 47.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 022/029 X 36 - 036 X 3.5 |
Shaft diameter | 22 mm |
Outer Diameter | 29 mm |
Width | 36 mm |
Flange diameter | 36 mm |
Flange thickness | 3.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 22 mm |
D | 29 mm |
D1 | 36 mm |
B | 3.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |