Flanged bushing, SBK Series, Sinterbronze Outer sheath, 22 mm Shaft Dia., 36 mm Flange Dia., 3.5 mm Flange Thk., 29 mm Outside Dia., 28 mm WD

  • ERIKS:12441522
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€9.86/ pieceexcl. VAT

€11.93incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.86

-

10+

€8.34

15.41%

25+

€7.44

24.57%

50+

€6.82

30.83%

100+

€6.37

35.45%

250+

€6.06

38.54%

500+

€5.75

41.71%

1000+

€5.61

43.16%

2500+

€5.46

44.61%

5000+

€5.30

46.24%

10000+

€5.16

47.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 022/029 X 28 - 036 X 3.5
Shaft diameter
22 mm
Outer Diameter
29 mm
Width
28 mm
Flange diameter
36 mm
Flange thickness
3.5 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
22 mm
D
29 mm
D1
36 mm
B
3.5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance