
€8.48/ pieceexcl. VAT
€10.26incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.48 | - |
10+ | €7.17 | 15.45% |
25+ | €6.39 | 24.64% |
50+ | €5.87 | 30.80% |
100+ | €5.49 | 35.27% |
250+ | €5.23 | 38.41% |
500+ | €4.97 | 41.43% |
1000+ | €4.83 | 43.11% |
2500+ | €4.70 | 44.57% |
5000+ | €4.56 | 46.25% |
10000+ | €4.45 | 47.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 022/029 X 22 - 036 X 3.5 |
Shaft diameter | 22 mm |
Outer Diameter | 29 mm |
Width | 22 mm |
Flange diameter | 36 mm |
Flange thickness | 3.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 22 mm |
D | 29 mm |
D1 | 36 mm |
B | 3.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |