
€8.88/ pieceexcl. VAT
€10.74incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.88 | - |
10+ | €7.53 | 15.19% |
25+ | €6.70 | 24.60% |
50+ | €6.16 | 30.70% |
100+ | €5.75 | 35.29% |
250+ | €5.46 | 38.50% |
500+ | €5.21 | 41.39% |
1000+ | €5.06 | 42.99% |
2500+ | €4.92 | 44.60% |
5000+ | €4.80 | 45.99% |
10000+ | €4.66 | 47.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 022/028 X 30 - 034 X 3 |
Shaft diameter | 22 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
Flange diameter | 34 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 22 mm |
D | 28 mm |
D1 | 34 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |