
€10.57/ pieceexcl. VAT
€12.79incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.57 | - |
10+ | €8.93 | 15.54% |
25+ | €7.96 | 24.71% |
50+ | €7.32 | 30.82% |
100+ | €6.82 | 35.49% |
250+ | €6.51 | 38.45% |
500+ | €6.18 | 41.60% |
1000+ | €6.01 | 43.13% |
2500+ | €5.84 | 44.74% |
5000+ | €5.68 | 46.27% |
10000+ | €5.54 | 47.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 022/028 X 40 - 033 X 4 |
Shaft diameter | 22 mm |
Outer Diameter | 28 mm |
Width | 40 mm |
Flange diameter | 33 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 22 mm |
D | 28 mm |
D1 | 33 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |