
€8.96/ pieceexcl. VAT
€10.84incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.96 | - |
10+ | €7.58 | 15.38% |
25+ | €6.75 | 24.71% |
50+ | €6.20 | 30.75% |
100+ | €5.80 | 35.31% |
250+ | €5.51 | 38.49% |
500+ | €5.23 | 41.68% |
1000+ | €5.11 | 42.95% |
2500+ | €4.97 | 44.54% |
5000+ | €4.83 | 46.13% |
10000+ | €4.68 | 47.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 022/028 X 30 - 033 X 4 |
Shaft diameter | 22 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
Flange diameter | 33 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 22 mm |
D | 28 mm |
D1 | 33 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |