
€8.01/ pieceexcl. VAT
€9.69incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.01 | - |
10+ | €6.77 | 15.42% |
25+ | €6.03 | 24.67% |
50+ | €5.56 | 30.60% |
100+ | €5.18 | 35.35% |
250+ | €4.94 | 38.32% |
500+ | €4.68 | 41.52% |
1000+ | €4.56 | 43.06% |
2500+ | €4.45 | 44.48% |
5000+ | €4.32 | 46.03% |
10000+ | €4.18 | 47.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 022/028 X 25 - 033 X 4 |
Shaft diameter | 22 mm |
Outer Diameter | 28 mm |
Width | 25 mm |
Flange diameter | 33 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 22 mm |
D | 28 mm |
D1 | 33 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |