
€5.75/ pieceexcl. VAT
€6.96incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.75 | - |
10+ | €4.87 | 15.21% |
25+ | €4.32 | 24.79% |
50+ | €3.97 | 30.91% |
100+ | €3.71 | 35.54% |
250+ | €3.54 | 38.35% |
500+ | €3.35 | 41.65% |
1000+ | €3.28 | 42.98% |
2500+ | €3.18 | 44.63% |
5000+ | €3.09 | 46.28% |
10000+ | €2.99 | 47.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 022/027 X 18 - 032 X 2.5 |
Shaft diameter | 22 mm |
Outer Diameter | 27 mm |
Width | 18 mm |
Flange diameter | 32 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 22 mm |
D | 27 mm |
D1 | 32 mm |
B | 2.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |