
€11.86/ pieceexcl. VAT
€14.35incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.86 | - |
10+ | €10.02 | 15.46% |
25+ | €8.93 | 24.68% |
50+ | €8.20 | 30.85% |
100+ | €7.65 | 35.50% |
250+ | €7.30 | 38.46% |
500+ | €6.92 | 41.67% |
1000+ | €6.75 | 43.11% |
2500+ | €6.56 | 44.71% |
5000+ | €6.37 | 46.31% |
10000+ | €6.20 | 47.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 020/028 X 35 - 035 X 4 |
Shaft diameter | 20 mm |
Outer Diameter | 28 mm |
Width | 35 mm |
Flange diameter | 35 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 20 mm |
D | 28 mm |
D1 | 35 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |