Flanged bushing, SBK Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 32 mm Flange Dia., 3 mm Flange Thk., 26 mm Outside Dia., 16 mm WD

  • ERIKS:12441501
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.97/ pieceexcl. VAT

€7.22incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.97

-

10+

€5.04

15.61%

25+

€4.49

24.68%

50+

€4.13

30.73%

100+

€3.85

35.51%

250+

€3.66

38.69%

500+

€3.50

41.40%

1000+

€3.40

42.99%

2500+

€3.31

44.59%

5000+

€3.21

46.18%

10000+

€3.12

47.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 020/026 X 16 - 032 X 3
Shaft diameter
20 mm
Outer Diameter
26 mm
Width
16 mm
Flange diameter
32 mm
Flange thickness
3 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
20 mm
D
26 mm
D1
32 mm
B
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance