
€6.56/ pieceexcl. VAT
€7.94incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.56 | - |
10+ | €5.54 | 15.51% |
25+ | €4.94 | 24.64% |
50+ | €4.54 | 30.72% |
100+ | €4.23 | 35.51% |
250+ | €4.04 | 38.41% |
500+ | €3.83 | 41.59% |
1000+ | €3.73 | 43.04% |
2500+ | €3.64 | 44.49% |
5000+ | €3.52 | 46.38% |
10000+ | €3.42 | 47.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 018/025 X 16 - 032 X 4 |
Shaft diameter | 18 mm |
Outer Diameter | 25 mm |
Width | 16 mm |
Flange diameter | 32 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 18 mm |
D | 25 mm |
D1 | 32 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |