
€7.58/ pieceexcl. VAT
€9.17incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.58 | - |
10+ | €6.41 | 15.41% |
25+ | €5.73 | 24.44% |
50+ | €5.25 | 30.70% |
100+ | €4.89 | 35.46% |
250+ | €4.66 | 38.60% |
500+ | €4.45 | 41.35% |
1000+ | €4.32 | 42.98% |
2500+ | €4.21 | 44.49% |
5000+ | €4.09 | 46.12% |
10000+ | €3.97 | 47.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 018/024 X 28 - 030 X 3 |
Shaft diameter | 18 mm |
Outer Diameter | 24 mm |
Width | 28 mm |
Flange diameter | 30 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 18 mm |
D | 24 mm |
D1 | 30 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |