
€6.60/ pieceexcl. VAT
€7.99incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.60 | - |
10+ | €5.59 | 15.40% |
25+ | €4.97 | 24.75% |
50+ | €4.56 | 30.94% |
100+ | €4.26 | 35.54% |
250+ | €4.07 | 38.42% |
500+ | €3.85 | 41.73% |
1000+ | €3.75 | 43.17% |
2500+ | €3.66 | 44.60% |
5000+ | €3.54 | 46.33% |
10000+ | €3.45 | 47.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 018/024 X 22 - 030 X 3 |
Shaft diameter | 18 mm |
Outer Diameter | 24 mm |
Width | 22 mm |
Flange diameter | 30 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 18 mm |
D | 24 mm |
D1 | 30 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |