
€4.75/ pieceexcl. VAT
€5.75incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.75 | - |
10+ | €4.02 | 15.40% |
25+ | €3.59 | 24.40% |
50+ | €3.31 | 30.40% |
100+ | €3.07 | 35.40% |
250+ | €2.93 | 38.40% |
500+ | €2.78 | 41.40% |
1000+ | €2.71 | 43.00% |
2500+ | €2.64 | 44.40% |
5000+ | €2.57 | 46.00% |
10000+ | €2.50 | 47.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 018/022 X 22 - 026 X 2 |
Shaft diameter | 18 mm |
Outer Diameter | 22 mm |
Width | 22 mm |
Flange diameter | 26 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 18 mm |
D | 22 mm |
D1 | 26 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |