Flanged bushing, SBK Series, Sinterbronze Outer sheath, 18 mm Shaft Dia., 26 mm Flange Dia., 2 mm Flange Thk., 22 mm Outside Dia., 18 mm WD

  • ERIKS:12441481
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€4.18/ pieceexcl. VAT

€5.06incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.18

-

10+

€3.54

15.23%

25+

€3.14

25.00%

50+

€2.90

30.68%

100+

€2.69

35.68%

250+

€2.57

38.64%

500+

€2.45

41.36%

1000+

€2.38

43.18%

2500+

€2.31

44.77%

5000+

€2.26

45.91%

10000+

€2.19

47.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 018/022 X 18 - 026 X 2
Shaft diameter
18 mm
Outer Diameter
22 mm
Width
18 mm
Flange diameter
26 mm
Flange thickness
2 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
18 mm
D
22 mm
D1
26 mm
B
2 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance