Flanged bushing, SBK Series, Sinterbronze Outer sheath, 16 mm Shaft Dia., 28 mm Flange Dia., 3 mm Flange Thk., 22 mm Outside Dia., 32 mm WD

  • ERIKS:12441480
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€7.70/ pieceexcl. VAT

€9.32incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.70

-

10+

€6.51

15.43%

25+

€5.80

24.69%

50+

€5.32

30.86%

100+

€4.97

35.43%

250+

€4.73

38.52%

500+

€4.49

41.60%

1000+

€4.37

43.21%

2500+

€4.26

44.69%

5000+

€4.13

46.30%

10000+

€4.02

47.78%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 016/022 X 32 - 028 X 3
Shaft diameter
16 mm
Outer Diameter
22 mm
Width
32 mm
Flange diameter
28 mm
Flange thickness
3 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
16 mm
D
22 mm
D1
28 mm
B
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance