
€7.39/ pieceexcl. VAT
€8.94incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.39 | - |
10+ | €6.25 | 15.42% |
25+ | €5.59 | 24.42% |
50+ | €5.13 | 30.59% |
100+ | €4.78 | 35.35% |
250+ | €4.56 | 38.30% |
500+ | €4.32 | 41.52% |
1000+ | €4.21 | 43.06% |
2500+ | €4.09 | 44.73% |
5000+ | €3.99 | 46.02% |
10000+ | €3.88 | 47.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 016/022 X 30 - 028 X 3 |
Shaft diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 30 mm |
Flange diameter | 28 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 16 mm |
D | 22 mm |
D1 | 28 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |