
€4.61/ pieceexcl. VAT
€5.58incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.61 | - |
10+ | €3.90 | 15.46% |
25+ | €3.47 | 24.74% |
50+ | €3.18 | 30.93% |
100+ | €2.97 | 35.46% |
250+ | €2.83 | 38.56% |
500+ | €2.69 | 41.65% |
1000+ | €2.61 | 43.30% |
2500+ | €2.55 | 44.74% |
5000+ | €2.47 | 46.39% |
10000+ | €2.40 | 47.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 016/022 X 12 - 028 X 3 |
Shaft diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 12 mm |
Flange diameter | 28 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 16 mm |
D | 22 mm |
D1 | 28 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |