
€4.89/ pieceexcl. VAT
€5.92incl. VAT
32 In stock - Estimated delivery date 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.89 | - |
10+ | €4.13 | 15.53% |
25+ | €3.69 | 24.66% |
50+ | €3.40 | 30.49% |
100+ | €3.16 | 35.34% |
250+ | €3.02 | 38.25% |
500+ | €2.85 | 41.75% |
1000+ | €2.78 | 43.11% |
2500+ | €2.71 | 44.66% |
5000+ | €2.64 | 46.02% |
10000+ | €2.57 | 47.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 016/020 X 25 - 024 X 2 |
Shaft diameter | 16 mm |
Outer Diameter | 20 mm |
Width | 25 mm |
Flange diameter | 24 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 16 mm |
D | 20 mm |
D1 | 24 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |