
€3.61/ pieceexcl. VAT
€4.37incl. VAT
50 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.61 | - |
10+ | €3.07 | 15.00% |
25+ | €2.74 | 24.21% |
50+ | €2.50 | 30.79% |
100+ | €2.33 | 35.53% |
250+ | €2.23 | 38.16% |
500+ | €2.12 | 41.32% |
1000+ | €2.07 | 42.63% |
2500+ | €2.00 | 44.74% |
5000+ | €1.95 | 46.05% |
10000+ | €1.90 | 47.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 016/020 X 16 - 024 X 2 |
Shaft diameter | 16 mm |
Outer Diameter | 20 mm |
Width | 16 mm |
Flange diameter | 24 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 16 mm |
D | 20 mm |
D1 | 24 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |