
€7.44/ pieceexcl. VAT
€9.00incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.44 | - |
10+ | €6.30 | 15.33% |
25+ | €5.61 | 24.65% |
50+ | €5.13 | 31.03% |
100+ | €4.80 | 35.50% |
250+ | €4.56 | 38.70% |
500+ | €4.35 | 41.51% |
1000+ | €4.23 | 43.17% |
2500+ | €4.11 | 44.70% |
5000+ | €3.99 | 46.36% |
10000+ | €3.90 | 47.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 015/021 X 32 - 027 X 3 |
Shaft diameter | 15 mm |
Outer Diameter | 21 mm |
Width | 32 mm |
Flange diameter | 27 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 15 mm |
D | 21 mm |
D1 | 27 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |