
€3.90/ pieceexcl. VAT
€4.72incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.90 | - |
10+ | €3.31 | 15.12% |
25+ | €2.95 | 24.39% |
50+ | €2.71 | 30.49% |
100+ | €2.52 | 35.37% |
250+ | €2.40 | 38.29% |
500+ | €2.28 | 41.46% |
1000+ | €2.23 | 42.68% |
2500+ | €2.17 | 44.39% |
5000+ | €2.12 | 45.61% |
10000+ | €2.04 | 47.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 015/021 X 10 - 027 X 3 |
Shaft diameter | 15 mm |
Outer Diameter | 21 mm |
Width | 10 mm |
Flange diameter | 27 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 15 mm |
D | 21 mm |
D1 | 27 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |