
€3.42/ pieceexcl. VAT
€4.14incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.42 | - |
10+ | €2.90 | 15.28% |
25+ | €2.59 | 24.17% |
50+ | €2.38 | 30.56% |
100+ | €2.21 | 35.28% |
250+ | €2.12 | 38.06% |
500+ | €2.00 | 41.67% |
1000+ | €1.95 | 43.06% |
2500+ | €1.90 | 44.44% |
5000+ | €1.85 | 45.83% |
10000+ | €1.79 | 47.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 015/020 X 10 - 027 X 2 |
Shaft diameter | 15 mm |
Outer Diameter | 20 mm |
Width | 10 mm |
Flange diameter | 27 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 15 mm |
D | 20 mm |
D1 | 27 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |