Flanged bushing, SBK Series, Sinterbronze Outer sheath, 15 mm Shaft Dia., 25 mm Flange Dia., 3 mm Flange Thk., 20 mm Outside Dia., 25 mm WD

  • ERIKS:12441459
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.70/ pieceexcl. VAT

€6.90incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.70

-

10+

€4.83

15.33%

25+

€4.30

24.50%

50+

€3.94

30.83%

100+

€3.69

35.33%

250+

€3.52

38.33%

500+

€3.33

41.67%

1000+

€3.26

42.83%

2500+

€3.16

44.50%

5000+

€3.07

46.17%

10000+

€2.97

47.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 015/020 X 25 - 025 X 3
Shaft diameter
15 mm
Outer Diameter
20 mm
Width
25 mm
Flange diameter
25 mm
Flange thickness
3 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
15 mm
D
20 mm
D1
25 mm
B
3 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance