
€5.04/ pieceexcl. VAT
€6.10incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.04 | - |
10+ | €4.26 | 15.47% |
25+ | €3.80 | 24.53% |
50+ | €3.50 | 30.57% |
100+ | €3.26 | 35.28% |
250+ | €3.09 | 38.68% |
500+ | €2.95 | 41.51% |
1000+ | €2.88 | 42.83% |
2500+ | €2.78 | 44.72% |
5000+ | €2.71 | 46.23% |
10000+ | €2.64 | 47.55% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 015/020 X 20 - 025 X 3 |
Shaft diameter | 15 mm |
Outer Diameter | 20 mm |
Width | 20 mm |
Flange diameter | 25 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 15 mm |
D | 20 mm |
D1 | 25 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |